Shop All Ropes
Sterling Rope
Static Rope, PES, 5/8 In. dia., 200 ft. L
Mfr # P160000061
Zoro # G8348891
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/8 in
- Rope Material Polyester
- Rope Strand Count 40
- Rope Length 200 ft
Product Information
- Brand Sterling Rope
- MFR # P160000061
- Zoro # G8348891
- UPC # 846604010508
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 200 ft |
Length | 200 ft. |
Rope Diameter | 5/8 in |
Overall Length | 200 ft |
Diameter | 5/8 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 12,993 lbf, Working Load Limit 1,195 lb, Rope Construction Kernmantle, Diameter 5/8 in, Overall Length 200 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 18, End Type Plain, Elongation @ 300 lb 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE2606DTX6)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- KINGCORD 3/8 in. x 400 ft. White Twisted Nylon Rope (644951TV)
- Sterling Rope Ropes