Shop All Ropes
Sterling Rope
Static Rope, PES, 3/8 In. dia., 300 ft. L
Mfr # P105040092
Zoro # G8525894
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 3/8 in
- Rope Material Polyester
- Rope Strand Count 32
- Rope Length 300 ft
Product Information
- Brand Sterling Rope
- MFR # P105040092
- Zoro # G8525894
- UPC # 846604009014
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 3/8 in |
Diameter | 3/8 in |
Overall Length | 300 ft |
Description
Rescue Rope, Rope Type Static, Breaking Strength 5,979 lbf, Working Load Limit 595 lb, Rope Construction Kernmantle, Diameter 3/8 in, Overall Length 300 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 3 Percent, Product Type Rescue Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 7, End Type Plain, Elongation @ 300 lb 1.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Beam Trolley Anchor, 25" L, 7 1/2" D (7712)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- PEERLESS Chain, Straight, 5 ft., 5700 lb., Welded (5510305)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Sterling Atlas Rigging Line 9/16 in. x 200 ft. Blue (No Splice) (ATLAS-BL-200-NS)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL43)
- Sterling Rope Chains, Ropes & Cables