Shop All Ropes
Sterling Rope
Static Rope, PES, 1/2 In. dia., 600 ft. L
Mfr # P130060183
Zoro # G8525851
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 48
- Rope Length 600 ft
Product Information
- Brand Sterling Rope
- MFR # P130060183
- Zoro # G8525851
- UPC # 846604010171
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 9,081 lbf, Working Load Limit 905 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 2.6 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 48, Core Type Strand Core, Core Strand Count 12, End Type Plain, Elongation @ 300 lb 1.1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 3 in W, Nylon, Yellow (EE2603NFX4)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 29-003 .25 in. x 2250 ft. Twisted Cotton Rope (29-003)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- Sterling Rope Chains, Ropes & Cables