Shop All Ropes
Sterling Rope
Static Rope, Nylon, 7/16 In. dia, 600ft L
Mfr # SS110070183
Zoro # G7942322
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Nylon
- Rope Strand Count 40
- Rope Length 600 ft
Product Information
- Brand Sterling Rope
- MFR # SS110070183
- Zoro # G7942322
- UPC # 846604007898
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 7/16 in |
Overall Length | 600 ft |
Diameter | 7/16 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 6,519 lbf, Working Load Limit 670 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 6.8 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 9, End Type Plain, Elongation @ 300 lb 2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 4 in W, Polyester, Silver (EN2804TX12)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- ALL GEAR Rope, 2-1/2 ft. L, 1/2" dia., Black (AG3STN12600B)
- Sterling Rope Chains, Ropes & Cables