Shop All Ropes
Sterling Rope
Static Rope, Nylon, 7/16 In. dia., 300 ft L
Mfr # SS110070092
Zoro # G8395895
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Nylon
- Rope Strand Count 40
- Rope Length 300 ft
Product Information
- Brand Sterling Rope
- MFR # SS110070092
- Zoro # G8395895
- UPC # 846604007881
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 7/16 in |
Overall Length | 300 ft |
Diameter | 7/16 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 6,519 lbf, Working Load Limit 670 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 300 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 6.8 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 9, End Type Plain, Elongation @ 300 lb 2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- LITTLE GIANT Strapping Cart 2000 lb. Capacity, W x 56"H (SC36726PPY)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27S-PH080R-16)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- STERLING ROPE Sterling Atlas Rigging Line 9/16 in. x 200 ft. Blue (No Splice) (ATLAS-BL-200-NS)
- EXTREME MAX Extreme Max 3008.0247 Solid Braid MFP Utility Rope - 3/8" x 10', Purple (3008.0247)
- Sterling Rope Chains, Ropes & Cables