Shop All Ropes
Sterling Rope
Static Rope, Nylon, 1/2 In. dia., 600 ft. L
Mfr # SS125090183
Zoro # G7848784
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Nylon
- Rope Strand Count 48
- Rope Length 600 ft
Product Information
- Brand Sterling Rope
- MFR # SS125090183
- Zoro # G7848784
- UPC # 846604008390
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Overall Length | 600 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 9,284 lbf, Working Load Limit 920 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 5.9 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 48, Core Type Strand Core, Core Strand Count 12, End Type Plain, Elongation @ 300 lb 1.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 800 lb. (1NUZ7)
- RUBBERMAID COMMERCIAL Caster Swivel, Polyethylene, 4" (FG7734L20000)
- PEERLESS Peerless 005-H5125-0658 0.31 in. 0.38 in. Quikbinder Plus Ratchet Loadbinder (005-H5125-0658)
- INTERROLL ROLLERDRIVE 36:1 21IN 24V-DC MOTORIZED CONVEYOR ROLLER (EC100)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, Nylon, 7/16 In. dia., 150ft L (SS110070046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- HONEY-CAN-DO Clothesline 8Ft Retractable (DRY-01101)
- Sterling Rope Chains, Ropes & Cables