Shop All Ropes
Sterling Rope
Static Rope, Nylon, 1/2 In. dia., 150 ft L
Mfr # SS125090046
Zoro # G8525903
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Nylon
- Rope Strand Count 48
- Rope Length 150 ft
Product Information
- Brand Sterling Rope
- MFR # SS125090046
- Zoro # G8525903
- UPC # 846604008369
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 150 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 9,284 lbf, Working Load Limit 905 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 150 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength 5.9 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 48, Core Type Strand Core, Core Strand Count 12, End Type Plain, Elongation @ 300 lb 1.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Fiberglass Extension Ladder, 300 lb. Load Capacity (FE3240)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- TARPS NOW Industrial Curtain Track - 6 FT Length (TRACK-K6)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- STERLING ROPE Sterling Atlas Rigging Line 9/16 in. x 200 ft. Blue (No Splice) (ATLAS-BL-200-NS)
- EXTREME MAX Extreme Max 3008.0073 Solid Braid MFP Utility Rope - 1/2" x 10', Blue (3008.0073)
- Sterling Rope Ropes