Shop All Web Slings
Sterling Rope
Dyneema Sling, Endless, 4 ft L, 3/8 in W, HPPE, Blue
Mfr # SW127DYSL0648
Zoro # G8098072
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 48 in
- Material HPPE
- Length of Sling Leg 4 ft
- Color Blue
Product Information
- Brand Sterling Rope
- MFR # SW127DYSL0648
- Zoro # G8098072
- UPC # 846604020156
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 48 in |
Length of Sling Leg | 4 ft |
Length | 48" |
Sling Width | 3/8 in |
Width | 12mm |
Overall Width | 3/8 in |
Details
Sling Type | Type 5 |
Item | Dyneema Sling |
Material | HPPE |
Color | Blue |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 5,100 lb |
Sling Material | HPPE |
Sling Rating | Type 5 |
Number of Plies | 1 |
Resists | Cut Resistance, Extremely Strong, and Naturally Repel Moisture |
Item - Web Slings | Web Sling |
Standards | EN 566 |
Number of Legs | 1 |
Resistance Properties | Cut-Resistant, Rot/Mildew-Resistant |
Hitch Type | Basket, Choker, Vertical |
End Type | Endless |
Description
Web Sling, Sling Type Type 5, Sling Material HPPE, Number of Plies 1, Sling Length 48 in, Eye Length Not Applicable, Overall Width 3/8 in, Number of Legs 1, Vertical Hitch Capacity 5,100 lb, Hook Attachment Type Not Applicable, Color Blue, Standards EN 566, Hitch Type Basket, Choker, Vertical, End Type Endless, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable, Resistance Properties Cut-Resistant, Rot/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 38in H (EPTRM36485PU95)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214PSU)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L28-47 (FR04-06)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- LIFT-ALL Web Sling, Type 5, Yellow (EN2801NX6)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJY7)
- Sterling Rope Slings