Shop All Ropes
Sterling Rope
Dynamic Rope, 7/16 In.dia., 196-55/64 ft.L
Mfr # MM030060
Zoro # G7958045
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Nylon
- Rope Strand Count 40
- Rope Length 196 ft
Product Information
- Brand Sterling Rope
- MFR # MM030060
- Zoro # G7958045
- UPC # 846604005948
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 196 ft |
Length | 196 ft. |
Rope Diameter | 7/16 in |
Overall Length | 196 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 1,956 lbf, Working Load Limit 310 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 196 ft, Core Material Nylon, Cover Material Nylon, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 40, Core Type Strand Core, Core Strand Count 8, End Type Plain, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-10)
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- STERLING ROPE Static Rope, PES, 5/8 In. dia., 150 ft. L (P160000046)
- STERLING ROPE ATLAS Rigging Line 1/2 in. 150 ft. Neon Green (ATLAS12-NG-150-NS)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- EXTREME MAX Extreme Max 3008.0538 Red Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0538)
- Sterling Rope Chains, Ropes & Cables