Shop All Ropes
Sterling Rope
ATLAS Rigging Line 1/2 in. 150 ft. Neon Green
Mfr # ATLAS12-NG-150-NS
Zoro # G004077906
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material 32 strand Nylon/Polyester
- Rope Type Rigging or Winch Rope
- Tensile Strength 10,800 lbs. (48kN)
- Application Arborist rigging jobs
- Color Neon Green
Product Information
- Brand Sterling Rope
- MFR # ATLAS12-NG-150-NS
- Zoro # G004077906
- UPC # 846604040895
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 150 ft. |
Details
Rope Material | 32 strand Nylon/Polyester |
Rope Type | Rigging or Winch Rope |
Tensile Strength | 10,800 lbs. (48kN) |
Application | Arborist rigging jobs |
Color | Neon Green |
Elongation | 4.1% at 10% MBS |
Description
This 1/2 in. Atlas rigging line is the workhorse of the Sterling arbor rigging lines, offering a perfect line for standard-duty rigging. The Atlas has a redesigned double-braid 32 strand construction that provides a huge increase in overall strength, while lowering the static elongation, but still allowing the rope to absorb impact forces and limiting peak forces when catching wood in negative rigging applications. The tightly woven polyester sheath resists picking and protects the core without sacrificing handling. Diameter: 13mm, 1/2 in. Weight 7.9 lbs/100 ft, Elongation 4.1% at 10% MBS , ABS Rating: 10,800 lbs., ABS Rating: 48.0 kN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E24B3C1P6)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Bright, 100' per Square Pail (T0184416)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters with Ergo Handle, 60 x 30, 1400 Lb. Capacity (952116E)
- STERLING ROPE Sterling Atlas Rigging Line 9/16 in. x 200 ft. Blue (No Splice) (ATLAS-BL-200-NS)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 300 ft. L (P130060092)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- ZORO SELECT Parachute Cord, 50 ft. L, Black, Nylon (NPC5503250B)
- Sterling Rope Ropes