Shop All Web Slings
Sterling Rope
11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red
Mfr # SW174NYSL0848
Zoro # G0316587
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 48 in
- Length of Sling Leg 4 ft
- Material Nylon
- Number of Sling Legs 1
Product Information
- Brand Sterling Rope
- MFR # SW174NYSL0848
- Zoro # G0316587
- UPC # 846604020101
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 48 in |
Length of Sling Leg | 4 ft |
Length | 48" |
Sling Width | 3/4 in |
Width | 11/16" |
Overall Width | 3/4 in |
Details
Sling Type | Type 5 |
Item | 11/16" Nylon Sling |
Material | Nylon |
Number of Sling Legs | 1 |
Color | Red |
Vertical Hitch Capacity | 5,100 lb |
Sling Material | Nylon |
Number of Plies | 2 |
Item - Web Slings | Web Sling |
Standards | EN 566 |
Sling Rating | Type 5 |
End Type | Endless |
Hitch Type | Basket, Choker, Vertical |
Number of Legs | 1 |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 48 in, Eye Length Not Applicable, Overall Width 3/4 in, Number of Legs 1, Vertical Hitch Capacity 5,100 lb, Hook Attachment Type Not Applicable, Color Red, Standards EN 566, Hitch Type Basket, Choker, Vertical, End Type Endless, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Rail Connector (QG.41)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 32-044 .3125 in. x 100 ft. Twisted Nylon Rope Coilette (32-044)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- STERLING ROPE Dyneema Sling, Endless, 4 ft L, 3/8 in W, HPPE, Blue (SW127DYSL0648)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-12)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- Sterling Rope Slings