Shop All Storage Totes & Containers
Sterilite
Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 20 1/8 in H
Mfr # 14489604
Zoro # G5478938
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Blue
- Load Capacity 26 gal
- Material Polypropylene
- Overall Length 23 5/8 in
- Overall Height 20 1/8 in
Product Information
- Brand Sterilite
- MFR # 14489604
- Zoro # G5478938
- UPC # 073149448965
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 5/8 in |
Overall Height | 20 1/8 in |
Overall Width | 18 5/8 in |
Inside Height | 20 1/8 in |
Inside Length | 23 5/8 in |
Inside Width | 18 5/8 in |
Bottom Inside Length | 16 5/8 in |
Bottom Inside Width | 14 5/8 in |
Outside Height | 20 1/8 in |
Outside Width | 18 5/8 in |
Outside Length | 23 5/8 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Blue, Overall Height 20 1/8 in, Overall Length 23 5/8 in, Overall Width 18 5/8 in, Stackable Yes, Volume Capacity 26 gal, Bottom Inside Length 16 5/8 in, Bottom Inside Width 14 5/8 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO 3 Sided Snake Frame 18"x 30", Chrome, Ea (SF32N3C)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 24x72 (2472PW)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- STERILITE Storage Tote, Clear/White, Polypropylene, 14 1/8 in L, 7 5/8 in W, 4 7/8 in H (14928012)
- STERILITE Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6 (19638606)
- STERILITE Storage Tote, Green, Polypropylene, 32 1/2 in L, 19 3/4 in W, 18 5/8 in H, 35 gal Volume Capacity (19453V04)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- STERILITE Storage Tote, Black/Red, Polypropylene, 30 1/2 in L, 20 5/8 in W, 15 1/4 in H (14669004)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120CO)
- Sterilite Storage Totes & Containers