Shop All Facility Signs
Steril-Sil
SAN-140 8 1/2'' x 2'' Two-Sided Sign with Bracket for SAN-132
Mfr # 799SAN140
Zoro # G611673294
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799SAN140
- Zoro # G611673294
- Country of Origin United States
- Category Facility Signs
Description
Add this Steril-Sil SAN-140 8 1/2'' x 2'' two-sided sign to your existing Steril-Sil SAN-132 universal floor stand. Constructed from welded 304 stainless steel for durability this sign is a great way to ensure your customers and staff are aware of the sanitizing stations they can access throughout your establishment. Thanks to the two-sided design this sign provides easy readability. The stainless steel bracket and 3M VHB tape are included so you can get started right away. Cleary label your sanitation stations with this sign!Overall Dimensions:Length: 8 1/2''Width: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.6 mil Palm, Nitrile, Powder-Free, M (8), 200 PK, Blue (36VP37)
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- NMC Men Engraved Sign, EN14GY (EN14GY)
- NMC Large Format Notice Construction Site No Trespassing Sign, N162AC (N162AC)
- NMC Receptionist Engraved Sign, EN18BK (EN18BK)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24148 (A-1824-24148)
- HY-KO Recyclables Only Sign 12" x 18" (A61019)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Poly Drums Being Returned To Vendor Sign, Landscape (OS-NS-D-1014-L-12038)
- BRADY Facility Sign, Plastic, 7X10", Blk/Wht, Width: 10", 128209 (128209)
- Steril-Sil Signs