Shop All Hand Soap & Lotion Dispensers
Steril-Sil
SAN-132 Universal Hand Sanitizer Floor Stand
Mfr # 799SAN132
Zoro # G811636587
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799SAN132
- Zoro # G811636587
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Provide your visitors and customers with an easy method for sanitizing their hands with the help of this Steril-Sil SAN-132 universal hand sanitizer floor stand. Designed for use with Steril-Sil CHS-1 sanitizer dispensers sold separately this stand allows you to place sanitizer where you need it. It even comes with strong double-sided tape to securely mount your dispenser to the stand. This floor stand is a perfect solution for areas where you do not have a place to set a sanitizer bottle. To maximize your space one dispenser can be mounted on each side of the upright support supporting up to two sanitizer dispensers.The welded 304 stainless steel construction of this floor stand is sure to last a long time. It elevates your sanitizer dispenser to the perfect height for guests to easily sanitize their hands on-the-go. Attached shields catch any extra sanitizer so your floors remain clean. Light weight for easy movement it is a great addition to schools restaurants hotels airports and other high traffic areas. Ensure superior hand hygiene in your establishment with this floor stand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Folded Windshield Paper Towel Blue H22, Extra Absorbent, 16 x 140 Towels, 192122 (192122)
- NOBLES/TENNANT CHARGER - 36V 20A, 50G - SCHAUER (1208644)
- SM ARNOLD Brush Lug Nut 7-1/2In (25-699/25-698)
- SPILFYTER Absorbent Pillow, 5 gal, 8 in x 17 in, Universal, Gray, Spunbound Polypropylene (G-66)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PROVON FMX-12 Dispenser, Push-Style, 1200mL, Gray (5172-06)
- SC JOHNSON PROFESSIONAL Lotion Dispenser (RES1LDS)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- Steril-Sil Hand Soap & Lotion Dispensers