Shop All Food Service Carts
Steril-Sil
ENC36-18RP-BROWN Stainless Steel Silverware Cart with 18 Brown Silverware Cylinders
Mfr # 799ENC3618BR
Zoro # G411592962
product price: $6,827.99
/ea
Free Shipping & Returns
$6,827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799ENC3618BR
- Zoro # G411592962
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil ENC36-18RP-BROWN stainless steel silverware cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an 8'' shelf and features holes where the 18 silverware cylinders are placed. Each cylinder is made of brown plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.Below the silverware cylinders and shelf is an enclosed base. This base allows for supply storage whether of additional silverware or napkins trays or condiment packets. Whatever is stored is done so securely thanks to the hinged door and its key lock.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 35 1/4''Depth: 24 1/2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRIBULLET NutriBullet NB50100C Pro 1000 Blender; Grey (NB50100C)
- FILTER F94 Carbon Pad 13.5 X 24.0 (F94)
- PITCO Pilot Burner - Nat/Lp W/Electrode (60130901)
- SCT Mardi Gras King Cake Window Boxes, 10 x 10 x 2.5, Green/Purple/White, Paper, 100PK (SCH 2486)
- RUBBERMAID COMMERCIAL Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White (FG342488OWHT)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- LAKESIDE Safe Rim Stainless Steel Pellet, 9, 1/3" (7504)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- FABULAXE Round Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Gold and Brown (QI003779.BN)
- Steril-Sil Food Service Carts