Shop All Food Service Carts
Steril-Sil
ENC36-18RP-BLUE Stainless Steel Silverware Cart with 18 Blue Silverware Cylinders
Mfr # 799ENC3618BL
Zoro # G311592918
product price: $6,827.99
/ea
Free Shipping & Returns
$6,827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799ENC3618BL
- Zoro # G311592918
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil ENC36-18RP-BLUE stainless steel silverware cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an 8'' shelf and features holes where the 18 silverware cylinders are placed. Each cylinder is made of blue plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.Below the silverware cylinders and shelf is an enclosed base. This base allows for supply storage whether of additional silverware or napkins trays or condiment packets. Whatever is stored is done so securely thanks to the hinged door and its key lock.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 35 1/4''Depth: 24 1/2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING 010212 Fill Sensor (HP010212)
- VELCRO BRAND VELCRO STICKY COINSBLACK (90362)
- CDN Waterproof Folding Thermocouple Thermometer (TCTW572)
- WILBUR CURTIS VALVE, CHECK 3/8 X 3/8 BARB NY (WC-810-102)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- BAXTON STUDIO Capri Oak and Black Mobile Metal Bar Cart with Stemware Rack (153-9040)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- BORAAM Boraam 50658 Holland Kitchen Cart with Stainless Steel Top - Gray (50658)
- Steril-Sil Food Service Carts