Shop All Food Service Carts
Steril-Sil
ENC24-12RP-YELLOW Stainless Steel Silverware Cart with 12 Yellow Silverware Cylinders
Mfr # 799ENC2412YL
Zoro # G211592810
product price: $6,057.99
/ea
Free Shipping & Returns
$6,057.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799ENC2412YL
- Zoro # G211592810
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil ENC24-12RP-YELLOW stainless steel silverware cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an 8'' shelf and features holes where the 12 silverware cylinders are placed. Each cylinder is made of yellow plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.Below the silverware cylinders and shelf is an enclosed base. This base allows for supply storage whether of additional silverware or napkins trays or condiment packets. Whatever is stored is done so securely thanks to the hinged door and its key lock.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 24 3/4''Depth: 24 1/2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS The Super Scooper (01-0237)
- ENTERPRISE MANUFACTURING Bucket, Hang-On (Blue-5 Quart) (950053)
- WARING Washer /Cb6 (004946)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- Steril-Sil Food Service Carts