Shop All Food Service Carts
Steril-Sil
ENC24-12RP-VIOLET Stainless Steel Silverware Cart with 12 Violet Silverware Cylinders
Mfr # 799ENC2412VL
Zoro # G611592854
product price: $6,057.99
/ea
Free Shipping & Returns
$6,057.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799ENC2412VL
- Zoro # G611592854
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil ENC24-12RP-VIOLET stainless steel silverware cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an 8'' shelf and features holes where the 12 silverware cylinders are placed. Each cylinder is made of violet plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.Below the silverware cylinders and shelf is an enclosed base. This base allows for supply storage whether of additional silverware or napkins trays or condiment packets. Whatever is stored is done so securely thanks to the hinged door and its key lock.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 24 3/4''Depth: 24 1/2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADHAVA Madhava Organic Pure And Raw Honey 22 oz. Bottle, PK6 (01220-6)
- NORCOLD Norcold 624516 Dual Port Water Valve for Ice Maker and Water Dispenser (624516)
- CRESTWARE Heavy Duty Stock Pot, 60 qt, Aluminum (HPOT60)
- BOARDWALK Disposable Hot Cup, 8 oz, White, PK1000 (WHT8HCUP)
- SHOP TUFF Shop Tuff STF-3218PSC 32 x 18 in. Service Cart (STF-3218PSC)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- PROLUXE Dough Cart With Tubs (DC96)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- NEXEL End Load Wire Tray Cart with 19 Tray Capacity, 30L x 21W x 40H (168317)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- Steril-Sil Food Service Carts