Shop All Food Service Carts
Steril-Sil
E1-CRT36-1V1HP Stainless Steel 3 Pan 1 E1 Insert Dispensing Cart
Mfr # 799E1CRT1V3P
Zoro # G811593019
product price: $3,489.99
/ea
Free Shipping & Returns
$3,489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799E1CRT1V3P
- Zoro # G811593019
- Country of Origin United States
- Category Food Service Carts
Description
Add organization and convenience to your establishment with this Steril-Sil E1-CRT36-1V1HP dispensing cart! Hold your Steril-Sil silverware bins and other pans sold separately so guests can have easy access to utensils napkins and more. Featuring a configurable design this dispensing cart allows you to adapt to your changing service needs throughout your busy day. Dispense everything from silverware napkins straws and condiments on the top shelf to trays and glass racks on the bottom shelf. And this cart is great for various hotel pan configurations too. Not only is this cart versatile it's easy to use and access. Dispenser setback allows for easy tray or glass rack access so you your employees or guests can effortlessly grab what they need. And there's no need to worry about glass racks or trays sliding off especially during transport. A vertical stop is located at the center-rear of the shelf to prevent sliding! Integrated handle grasps also provide a sturdy comfortable grip. For even more convenience this cart comes with four locking non-marking casters for easy transporting within your establishment while four corner bumpers keep walls and other furniture protected from accidental bumping.Made of all-welded 304 stainless steel this cart is durably constructed. This E1-CRT36-1V1HP model holds one E1 insert on the left side and three 1/3 size pans on the right all sold separately. The bottom shelf also holds up to 150 14'' x 18'' trays and 4 5'' glass racks.Compatible with food pans up to 6'' deep.Overall Dimensions:Length: 36''Width: 25 1/2''Front Height: 33 1/2''Rear Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Gasket, 38 in. x 78 3/4 in. (1030136)
- R & R TEXTILE Kitchen Towel, 17x27 In, Jacquard, PK12 (41700)
- ZORO SELECT Utility Bag Roll, 14"L x 10"W, PK1000 (3CUA8)
- FRYMASTER GAS LINE for Frymaster - Part# FM8100703 (FM8100703)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- VOLLRATH Dolly, Dish Rack , 21X21" (1697)
- Steril-Sil Food Service Carts