Shop All Food Service Carts
Steril-Sil
E1-CRT24-2V Stainless Steel Silverware Dispensing Cart for Two E1 Inserts
Mfr # 799E1CRT2V
Zoro # G111592996
product price: $3,044.99
/ea
Free Shipping & Returns
$3,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799E1CRT2V
- Zoro # G111592996
- Country of Origin United States
- Category Food Service Carts
Description
This Steril-Sil E1-CRT24-2V stainless steel silverware dispensing cart is a great solution to your flatware storage transport and dispensing needs! Whether you are storing silverware at a serving station or organizing your dish room this cart is sure to hold everything you need. Wherever you use it you can be sure that it will leave your floors and walls undamaged since it rolls on non-marking locking casters and has four corner bumpers. Also this cart comes with integrated built-in handles to ensure easy maneuvering.Made out of type 304 welded stainless steel this dispenser cart is strong and sturdy and will last a long time. Use it with Steril-Sil's E1 inserts sold separately to store wrapped or unwrapped silverware in a sanitary manner. This cart holds two E1 inserts on top and also has a bottom shelf that will hold glass racks trays and much more! The dispenser is offset from the shelf to allow for easy access to the glasses or other materials you choose to store and is configurable for added versatility.Overall Dimensions:Length: 24''Width: 25 1/2''Front Height: 33 1/2''Rear Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE V2119-601-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC- Lid Polar Screen (V2119-601-00)
- STERILITE Bowl 6Qt Plstc White (07118012)
- ALLPOINTS Loop Burner 14-3/4" X 3-1/4" (241062)
- COMSTOCK CASTLE Spring 5-3/4 (42)
- NEW AGE Utility Cart, 22x41x37 (97177)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- INTERNATIONAL CONCEPTS Kitchen Work Center, Unfinished (WC-3222)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- Steril-Sil Food Service Carts