Shop All Food Service Carts
Steril-Sil
CRT36-18RP-GRAY 36'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT3618GY
Zoro # G211592834
product price: $3,472.99
/ea
Free Shipping & Returns
$3,472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CRT3618GY
- Zoro # G211592834
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT36-18RP-GRAY stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 18 silverware cylinders are placed. Each cylinder is made of gray plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 36''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia (51045)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- MONIN Monin Guava Syrup 1 Liter Bottle, PK4 (M-FR066F)
- BUNN Decal, Flavors-Juice Dispenser (32861.0000)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- BAXTON STUDIO Lancashire Brown Wood & Metal Kitchen Cart (112-5491)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 3 Tier Shelves and Rolling Wheels, Gold, Black and White (QI003775.WT)
- NEW AGE Utility Cart, 22x41x37 (97177)
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity (5531)
- SAFCO Refreshment Cart, Black (8966BL)
- Steril-Sil Food Service Carts