Shop All Food Service Carts
Steril-Sil
CRT36-18RP-BROWN 36'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT3618BR
Zoro # G111592873
product price: $3,472.99
/ea
Free Shipping & Returns
$3,472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CRT3618BR
- Zoro # G111592873
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT36-18RP-BROWN stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 18 silverware cylinders are placed. Each cylinder is made of brown plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 36''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSOAK Snap Ring (25976)
- SOUTHBEND Bushing, Bronze (1164527)
- DINEX Food Tray Cart, Single Door, 6 Trays (DXPTQ1T1D6)
- ALTOIDS Smalls Sugar Free Mints, Wintergreen, 037 oz, PK9, 9PK (875279)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 18"x27" (322)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- FABULAXE Round Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Gold and Brown (QI003779.BN)
- DAPHNES DINNETTE Mat Aluminum Cart, 46 x 34 x 36 in. (DA116608)
- Steril-Sil Food Service Carts