Shop All Food Service Carts
Steril-Sil
CRT24-12RP-VIOLET 24'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT2412VL
Zoro # G411592757
Free Shipping & Returns
$3,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CRT2412VL
- Zoro # G411592757
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT24-12RP-VIOLET stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 12 silverware cylinders are placed. Each cylinder is made of violet plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 24''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT Safe-T-Alert 25-741-BL Mini Dual LP/CO Alarm - 12V, 25 Series Surface Mount, Black (25-741-BL)
- DIXIE Plastic, Color Black, 1000, Dispenser (54550A)
- KEEPRITE Fan Guard (1043294)
- T&S BRASS Hook Nozzle Pot Glass Filler (B-0102-A)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- MADE-TO-ORDER Boraam Industries Sonoma Wire - brush Kitchen Cart (MA1524130)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- Steril-Sil Food Service Carts