Shop All Food Service Carts
Steril-Sil
CRT24-12RP-ORANGE 24'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT2412OR
Zoro # G911592813
Free Shipping & Returns
$3,892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CRT2412OR
- Zoro # G911592813
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT24-12RP-ORANGE stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 12 silverware cylinders are placed. Each cylinder is made of orange plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 24''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stock Pot Cover, Aluminum (POTC20)
- MONTAGUE Dial 2-1/2 D, 150-500 (1024-3)
- T&S BRASS Removable Seat For Old-Style Faucets (000761-20)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150HA)
- LOCKWOOD MANUFACTURING Cart, Tray Rack , 70"H, 30 Pan (LW70-30E)
- ALATERRE FURNITURE Kyra 32"L Oak and Metal Bar Cart (ANKY62RBG)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- Steril-Sil Food Service Carts