Shop All Food Service Carts
Steril-Sil
CRT24-12RP-LIME 24'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT2412GN
Zoro # G011593000
product price: $3,892.99
/ea
Free Shipping & Returns
$3,892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CRT2412GN
- Zoro # G011593000
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT24-12RP-LIME stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 12 silverware cylinders are placed. Each cylinder is made of lime green plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 24''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RABBIT Two-Step Bottle Opener, Assorted (W5622T10)
- NJOY Creamer, Packets, Nondairy, PK1000 (92406)
- SUNRICH NATURALS Sunrich Naturals Honey Roasted Sunflower Seed Kernels 1.2 oz., PK150 (1231780)
- KOLPAK Timer Delay On Break Icm203 18 (550002609)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 3 Tier Shelves and Rolling Wheels, Gold, Black and White (QI003775.WT)
- INTERNATIONAL CONCEPTS Kitchen Work Center, Unfinished (WC-3222)
- BAXTON STUDIO Lancashire Brown Wood & Metal Kitchen Cart (112-5491)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 30in L x 16in W (AMG RP3-3 CART)
- Steril-Sil Food Service Carts