Shop All Food Service Carts
Steril-Sil
CRT24-12RP-BLACK 24'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT2412BK
Zoro # G211593022
product price: $3,113.99
/ea
Free Shipping & Returns
$3,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CRT2412BK
- Zoro # G211593022
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT24-12RP-BLACK stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 12 silverware cylinders are placed. Each cylinder is made of black plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 24''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Plastic CupsClear12Oz, PK25 (GJO58231)
- STAR MANUFACTURING Warmer Element 240V 1650W (503375)
- LOUANA Oil Louana Coconut Popcorn Bag In Box 35lbs (49580LOU)
- STANDARD KEIL Pilaster (S/S, Standard, 48") (2722-0013-1251)
- RUBBERMAID Cart, Utility , Triple Trolley (4401)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- RUBBERMAID Cart, Utility, Triple Trolley For - Part# Rbmdfg440100Bla (RBMDFG440100BLA)
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- EFFIZIENT 28” Retail Cart, 2 swivel casters w/brake, 2 rigid casters. 5 shelves, 10 dividers, 10 separators (EF28RC2SWGEN)
- Steril-Sil Food Service Carts