Shop All Hand Soap Dispenser Refills
Steril-Sil
CHS-1-PCBLUE-DCHP 30 oz. Blue Refillable Hand Soap / Sanitizer Dispenser
Mfr # 799CHSDCHPBL
Zoro # G011636653
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CHSDCHPBL
- Zoro # G011636653
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Provide your visitors and customers with an easy method for cleaning their hands using this Steril-Sil CHS-1-PCBLUE-DCHP 30 oz. blue refillable hand soap / sanitizer dispenser. Equipped with a translucent cover you can easily see the level of the hand soap or sanitizer in the canister to reduce unnecessary contact by opening to check. The blue plastic container holds 30 oz. of hand soap or sanitizer sold separately so you can refill it as needed with your preferred solution. A long spout provides ample clearance to reduce the risk of contact with the container during use and the pump is specifically calibrated for dispensing hand soap or sanitizer.This dispenser features a stainless steel base that supports the pump and container. Made of 304 stainless steel the wide base provides stability when used on a countertop and has non-marking feet to keep your countertop safe. To use it in a wall-mounted application apply the double-sided tape included to the back of the dispenser base and press to the wall to ensure that it stays firmly in place for your staff and guests to use. Its smooth surface brings a clean and professional appearance to your establishment. Limit the spread of germs and show your staff and customers you care with this hand soap / sanitizer dispenser.Overall Dimensions:Width: 5 1/4''Depth: 6 1/4''Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Pad, 33 gal, 17 in x 19 in, Oil-Based Liquids, White, Polyester, Polypropylene (HP-255)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium/Stiff Combination, Synthetic, Blue (1YTH5)
- CARPET PRO UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (9.104)
- LIBMAN Libman Commercial #32 Wet Mop Head - (976)
- METHOD FOAM HND SOAP VT&AM 10OZ (10754)
- MRS. MEYERS CLEAN DAY 33 oz Personal Soaps Bottle, 6 PK (651318)
- GOJO Purell Hand Sanitizer Dispenser - ADX 1200mL White (8820-06)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5182-04)
- MRS. MEYERS CLEAN DAY Clean Day Organic Iowa Pine Scent Liquid Hand Soap 12.5 oz (17421)
- DIAL PROFESSIONAL 1.7 L Foam Personal Soaps Bottle, 3 PK (DIA32493)
- Steril-Sil Hand Soap Dispenser Refills