Shop All Hand Soap Dispenser Refills
Steril-Sil
CHS-1-PCBLACK-DCHP 30 oz. Black Refillable Hand Soap / Sanitizer Dispenser
Mfr # 799CHSDCHPBK
Zoro # G511636658
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steril-Sil
- MFR # 799CHSDCHPBK
- Zoro # G511636658
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Provide your visitors and customers with an easy method for cleaning their hands using this Steril-Sil CHS-1-PCBLACK-DCHP 30 oz. black refillable hand soap / sanitizer dispenser. Equipped with a translucent cover you can easily see the level of the soap or sanitizer in the canister to reduce unnecessary contact by opening to check. The black plastic container holds 30 oz. of hand soap or sanitizer sold separately so you can refill it as needed with your preferred solution. A long spout provides ample clearance to reduce the risk of contact with the container during use and the pump is specifically calibrated for dispensing hand soap or sanitizer.This dispenser features a stainless steel base that supports the pump and container. Made of 304 stainless steel the wide base provides stability when used on a countertop and has non-marking feet to keep your countertop safe. To use it in a wall-mounted application apply the double-sided tape included to the back of the dispenser base and press to the wall to ensure that it stays firmly in place for your staff and guests to use. Its smooth surface brings a clean and professional atmosphere to your establishment. Limit the spread of germs and show your staff and customers you care with this hand soap / sanitizer dispenser.Overall Dimensions:Width: 5 1/4''Depth: 6 1/4''Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 24Super Soft Pushbroom (633)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, Satin Nickel (KN61519)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Orange, Polypropylene (5CJJ5)
- SANI-LAV 3/4"GHT Safety White, Plastic Spray Foamer (N2F48)
- SPARTAN Lite'n Foamy 1 Gallon Hypoallergenic Handwash (334304)
- RENOWN EFM 700 ml Clear and Mild Foam Hand Soap Refill for ADX-7 Dispensers (REN02480)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill, 2 PK (5079-02)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GENUINE JOE Lotion Soap - 7.5 fl oz - Pump Bottle Dispenser (GJO18419)
- BEST SANITIZERS 1 gal. Liquid Hand Soap Bottle (SO10003)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- Steril-Sil Hand Soap Dispenser Refills