Shop All Needle, Syringe & Sharps Collectors
Stericycle
Sharps Mailback System, 1/4 Gal., Red
Mfr # 1Q1V4
Zoro # G4958572
original price:
$79.49
15% off
new price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.25 gal
- Material Plastic
- Includes Instructions, Return Packaging, Prepaid Postage and Destruction
- Lid Type Screw On
- Color Red (Container), White (Disposal Box)
Product Information
- Brand Stericycle
- MFR # 1Q1V4
- Zoro # G4958572
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Capacity | 0.25 gal |
Material | Plastic |
Includes | Instructions, Return Packaging, Prepaid Postage and Destruction |
Lid Type | Screw On |
Color | Red (Container), White (Disposal Box) |
Standards | OSHA, FDA and EPA |
Item | Sharps Mailback System |
Industry Type | Healthcare |
Description
Sharps Mailback System, 0.25 gal Capacity, Red (Container), White (Disposal Box), Lid Type Screw On, Material Plastic, Includes Instructions, Return Packaging, Prepaid Postage and Destruction, Standards OSHA, FDA and EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA GREEN Shower Cap, Boxed, 100PK (2303060|1)
- TUMS Tums Very Cherry Chewy Delights 32 Count, PK6 (60000000043063)
- CREST + Scope Mouth Rinse, Classic Mint, 1 L Bottle, PK6 (95662)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- Stericycle Needle, Syringe & Sharps Collectors