Shop All Stereo & Optical Audio Cables
Steren
USB 3.0 A Male to B Male cRUus Cable Bla
Mfr # 506-476BK
Zoro # G5656455
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB
- Cable Length 6 ft
- Product Type Data Transfer Cable
Product Information
- Brand Steren
- MFR # 506-476BK
- Zoro # G5656455
- UPC # 884645168086
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | USB |
Item | USB 3.0 A Male to B Male cRUus Cable Bla |
Product Type | Data Transfer Cable |
Description
USB 3.0 A Male to B Male cRUus Cable Bla
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5'' High Power High Performance Midrange Driver (PDMR6)
- ILC Replacement for Olympus Bls-50 (BLS-50 OLYMPUS)
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN Component A/V Cable Ivory, 12ft, 5-RCA (254-612IV)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- Steren Stereo & Optical Audio Cables