Shop All Stereo & Optical Audio Cables
Steren
Stereo Audio Cable Blue, 12ft, 2-RCA
Mfr # 254-220BL
Zoro # G5656805
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Color Blue
- Features Molded
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Audio Cable
Product Information
- Brand Steren
- MFR # 254-220BL
- Zoro # G5656805
- UPC # 884645108570
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Color | Blue |
Features | Molded |
Item | Stereo Audio Cable Blue, 12ft , 2-RCA |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Audio Cable |
Description
Stereo Audio Cable Blue, 12ft , 2-RCA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries 5368 Battery (5368 BATTERY R&D BATTERIES)
- ILC Replacement for Saft NEA Np-5459 (NEA NP-5459 SAFT)
- PEERLESS TV Wall Mount, For Televisions (SS575K)
- SPECO TECHNOLOGIES Microphone, Dynamic, Handheld (MCHH100A)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- STEREN Cable Distribution Ring, 3-1/8in (310-392)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- Steren Stereo & Optical Audio Cables