Shop All RCA & Stereo Adapters
Steren
FastHome Data Termination Hub Module
Mfr # 550-030
Zoro # G7312219
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Height 2.9"
- Depth 1"
- Product Type Network Patch Panel
Product Information
- Brand Steren
- MFR # 550-030
- Zoro # G7312219
- UPC # 884645100802
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 6.5" |
Height | 2.9" |
Depth | 1" |
Details
Item | FastHome Data Termination Hub Module |
Product Type | Network Patch Panel |
Description
FastHome Data Termination Hub Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- STEREN Cable Caddy Foldable (204-407)
- STEREN F Crimp RG6 Universal Connector (200-027)
- STEREN Decorator Insert White, Keystone, 4-Cav (310-854WH)
- STEREN Electrical Tape 60ft Black (400-904BK)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- Steren RCA & Stereo Adapters