Shop All Stereo & Optical Audio Cables
Steren
F-F RG6 cULus Cable White, 25ft
Mfr # 205-430WH
Zoro # G5655764
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 25 ft
- Color White
- Features Molded
- Product Type Network Cable
Product Information
- Brand Steren
- MFR # 205-430WH
- Zoro # G5655764
- UPC # 884645108099
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 25 ft |
Details
Cable Type | Coaxial |
Color | White |
Features | Molded |
Item | F-F RG6 cULus Cable White, 25ft |
Product Type | Network Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Description
F-F RG6 cULus Cable White, 25ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sony Np-fp70-g Battery (NP-FP70-G BATTERY SONY)
- VIKING ELECTRONICS Viking Time Delay Relay (TDR-1)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For VMAXMB96, 806593458712 (ML-GROUP3445)
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- STEREN F-F RG6 Patch Cable Black, 3ft (215-403BK)
- STEREN Component A/V Cable Ivory, 50ft, 5-RCA (254-650IV)
- STEREN Stereo Plug to 2-RCA Jack Y Audio Cable, (255-038)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- Steren Stereo & Optical Audio Cables