Shop All RCA & Stereo Adapters
This Product is Discontinued
Steren
Clinometer Compass, 5 in. L x 3 in. H (Discontinued)
Mfr # 203-661
Zoro # G2093141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Features Azimuth Readings with Reverse Scale, Clinometer in Degrees and Percentage for Evaluation, Slopes and Heights, Reads Measurement Cards, Adjustable Eyepieces
- Overall Height 3 in
- Construction Aluminum
- Number of Level Vials 1
Product Information
- Brand Steren
- MFR # 203-661
- Zoro # G2093141
- UPC # 884645134449
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Dimensions
Overall Height | 3 in |
Overall Height (In.) | 3 |
Details
Item | Inclinometer And Compass |
Color | Gray |
Features | Azimuth Readings with Reverse Scale, Clinometer in Degrees and Percentage for Evaluation, Slopes and Heights, Reads Measurement Cards, Adjustable Eyepieces |
Construction | Aluminum |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Accuracy | 0.5 Degrees |
Type | Tool |
Application | Acurrate Sight Surveys and Satellite Antena Installations |
Description
Inclinometer And Compass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.