Shop All Stereo & Optical Audio Cables
Steren
Cable Tie 8in 50lb Nylon Self-Loc, PK 100
Mfr # 400-828BK
Zoro # G5656288
product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Black
- Product Type Cable Tie
- Material Nylon 6.6
Product Information
- Brand Steren
- MFR # 400-828BK
- Zoro # G5656288
- UPC # 884645119828
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 8" |
Details
Color | Black |
Item | Cable Tie 8in 50lb Nylon Self-Loc,PK 100 |
Product Type | Cable Tie |
Material | Nylon 6.6 |
Description
Cable Tie 8in 50lb Nylon Self-Loc,PK 100, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- POWER UP! USB Cable 3-in-1 Micro-TypeC & MFI 8-pin 3ft White (191-051546)
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- LILLIPUT 9.7 In. 5-Wire Resistive Touch Screen Monitor With HDMI- Dvi- VGA And AV Input FA1000-NP-C-T (FA1000T001)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-476BK)
- STEREN Component A/V Cable Ivory, 12ft, 5-RCA (254-612IV)
- ADD-ON Addon 7.62M (25.0Ft) Hdmi Male To Male Black Cable (HDMIHSMM25)
- Steren Stereo & Optical Audio Cables