Shop All TV Antennas
Steren
Antenna Tripod Kit - Universal, 3ft
Mfr # 221-120
Zoro # G6050792
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Fits DirectTV/Dish Network Antennas
- Product Type Tripod
Product Information
- Brand Steren
- MFR # 221-120
- Zoro # G6050792
- UPC # 884645735851
- Country of Origin China
- Category TV Antennas
Details
Compatibility | Fits DirectTV/Dish Network Antennas |
Item | Antenna Tripod Kit - Universal, 3ft |
Product Type | Tripod |
Description
Antenna Tripod Kit - Universal, 3ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab8u (RAM-HOL-TAB8U RAM MOUNTS)
- FIRESTIK Firestik 2MCKB 4 FT - 122 CM 2-METER BASE ANTENNA (2MCKB)
- GE GE Ultra Edge Flat Passive Antenna, Basic (11264)
- MAXRAD Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome (MHB5800S)
- LAVA Omni-directional HDTV Antenna (LA330566)
- DIGIWAVE Digiwave DGL - 904D - Circular Dss Apples LNBF (DGL-904D)
- SONIC BOOM Pro Bar HD 100 Amplified Indoor Antenna; White (SO436378)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- Steren TV Antennas