Shop All Anti-Fatigue Mats
Stephan Roberts Home
Stephan Roberts Home 2.5F-CAF12-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Diamond Gray
Mfr # 2.5F-CAF12-04
Zoro # G703774984
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stephan Roberts Home
- MFR # 2.5F-CAF12-04
- Zoro # G703774984
- UPC # 790444046107
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Stephan roberts home brings the finest and the most advanced kitchen anti fatigue mats in the market. pamper yourself with the comfort of our faux leather anti fatigue kitchen mat. say goodbye to foot, leg and back discomfort. specially engineered nbr foam reduces fatigue and stress significantly. perfect for kitchen, laundry, garage or workshop. non skid PVC backing safely keeps mat in place. take a step on stephan roberts home products and you will never want to step off.
Features- Nbr foam cushioning technology
- Wipe mat clean with mild soap and water
- Durable and stain resistant
- Non-skid embossed backing
- Perfect for kitchen, laundry, garage or workshop
- Color: Diamond Gray
- Size: 18 x 30 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Black (6806)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG (45811)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF116-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Black Rooster (39N-PAF116-10)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF11-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Diamond Black (2.5F-CAF11-04)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF15-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Crocodile Black (2.5F-CAF15-04)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-PAF102-10 18 x 30 in. Kitchen Anti-Fatigue Mat - Hacienda (2.5F-PAF102-10)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF110-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Lemons (39N-PAF110-10)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF112-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Cecelia (39N-PAF112-10)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- Stephan Roberts Home Floor Mats