Shop All Lawn Mower Wheels & Hubs
Stens
Zero-Flat Wheel Assembly For 4.10X3.50-4 175-590
Mfr # 175-590
Zoro # G104247407
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.10x3.50-4
- Tire Rim Dia. 4 in
- Tread Sawtooth
- Bore Dia. 5/8 in
- Hub Color Black
Product Information
- Brand Stens
- MFR # 175-590
- Zoro # G104247407
- UPC # 23899514410
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.10x3.50-4 |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
Details
Tread | Sawtooth |
Hub Color | Black |
Type | Zero-Flat |
Hub Offset | 2-1/4 in |
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Fabric Grilling Glove 1 pk (06030ACE)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- ILC Replacement For Bird Sa-6000Ex Battery (SA-6000EX)
- ECHO Replacement Bar, 18 in.L, 72 Links (18F0LD3372C)
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- STENS Deck Wheel Fits Oem - Kubota Zd321 Zd326 K5668-42100 210-590 (210-590)
- STENS Drive Wheel For Mtd 12Av569Q597 205-712 734-04018C (205-712)
- STENS Wheel 205-047 For Snapper 7035727Yp (205-047)
- STENS Pneumatic Wheel Assembly 175-445 For 480-400-8 Rib 2 Ply (175-445)
- STENS Deck Wheel For Cub Cadet, Mtd 42", 50" And 54" Decks 734-04155; 210-275 (210-275)
- SUTONG TIRE RESOURCES Hi-Run Lawn/Garden Tire Assembly 13X5.00-6 Flat-Free PU Assembly with Bushing 3/4" Kits (FF1004)
- Stens Lawn Mower Wheels & Hubs