Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Variable Speed Cable, Replaces Cub Cadet: 746-04206, 746-04206A, 946-04206, 946-04206A 290-925
Mfr # 290-925
Zoro # G604264959
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Cub Cadet 746-04206, 746-04206A, 946-04206, 946-04206A, MTD 746-04206, 746-04206A, 946-04206, 946-04206A
- Cable Length 79-1/2 in
- Conduit Length 76-1/4 in
- Cable Ends Z Bend One End, T Bend On Other
Product Information
- Brand Stens
- MFR # 290-925
- Zoro # G604264959
- UPC # 23899433780
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 79-1/2 in |
Conduit Length | 76-1/4 in |
Details
Replaces OEM Part | Cub Cadet 746-04206, 746-04206A, 946-04206, 946-04206A, MTD 746-04206, 746-04206A, 946-04206, 946-04206A |
Cable Ends | Z Bend One End, T Bend On Other |
Description
Stens Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-30X50)
- MR BAR B Q PRODUCTS GZ Propane Tank Gauge (03003YTC)
- ICON Icon 01817 RV Skylight SL1414 - 14" x 14" x 4", White (01817)
- BRIGGS & STRATTON Float Needle Valve (594581)
- STENS Edger Blade For Length 10", Width 2", Thickness 0.120", Center Hole 1/2" (375-352)
- STENS Tube Replaces 4.80X4.00-8 ; 4.00-8, 170-068 Lesco 3126 Carlisle 320400 (170-068)
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- STENS Traction Cable 290-945 For Toro 119-2379 (290-945)
- STENS Heavy-Duty Flat Idler 280-354 (280-354)
- STENS Electric Pto Clutch 255-859 For Warner 5219-158 (255-859)
- OREGON Spindle Assembly, Gravely (82-042)
- Stens Riding Lawn Mower & Small Tractor Parts