Shop All Trimmer Accessories
Stens
Transmission Filter, 5 1/4 In.
Mfr # 120818
Zoro # G4131407
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter OD 3 3/4 in
- For Use With Gravely PM252H, PM252Z, PM260H, PM260Z, PM272H and PM272Z John Deere 1200 Hydro Rake SCAG STHM, MAGIII, SCR, SM, SMST, SMT, SMTC and STT
- Size H 5-1/4 in Thread Size 1"-12
- Application Scag/48758
- Type 10 Microns
Product Information
- Brand Stens
- MFR # 120818
- Zoro # G4131407
- UPC # 023899273713
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | OD 3 3/4 in |
Size | H 5-1/4 in Thread Size 1"-12 |
Details
Item | Transmission Filter |
For Use With | Gravely PM252H, PM252Z, PM260H, PM260Z, PM272H and PM272Z John Deere 1200 Hydro Rake SCAG STHM, MAGIII, SCR, SM, SMST, SMT, SMTC and STT |
Application | Scag/48758 |
Type | 10 Microns |
Description
Transmission Filter, 10 Microns, For Use With Gravely PM252H, PM252Z, PM260H, PM260Z, PM272H and PM272Z John Deere 1200 Hydro Rake SCAG STHM, MAGIII, SCR, SM, SMST, SMT, SMTC and STT, Application Scag/48758, Diameter OD 3 3/4 In., Size H 5-1/4 In. Thread Size 1 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- SWIMLINE 18 ft. Round Standard Gauge Overlap Liner with 48 to 52 in. - Blue (NL324-20)
- BARKER Barker 11310 Tote-Along Tow Bracket (11310)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- STENS Starter Switch (430512)
- STENS Silver Streak Optimum Trimmer Line Fits .130 3 Lb. Spool 380-734 (380-734)
- STENS Starter Spring (155-244)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- STENS Trimmer Stand (051-003)
- STENS Razor Trimmer Line - Color Gray; 380-902 (380-902)
- ECHO Trimmer Line, 80 ft. L, 0.095" Dia. (321095060)
- Stens Trimmer Accessories