Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade For AYP 21" walk behind, Husqvarna Requires 3 for 61" deck
Mfr # 362-418
Zoro # G704924722
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stens
- MFR # 362-418
- Zoro # G704924722
- UPC # 23899563814
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Description
Description: Toothed Blade
Center hole: 5/8"
Center to Center: 1.875"
Length: 21"
Outer Hole: 3/8"
Thickness: 0.187"
Width: 2 1/2"
Replaces OEM Numbers:
AYP: 165833, 175064, 176135, 189028, 406706, 406712, 532189028, 532406712, 594893001
Craftsman: 33275, 33524
Husqvarna: 531307235, 532145064, 532165833, 532189028, 532406712, 594893001
Poulan: 406712X431, PP22024, Compatible With/Replacement For:
AYP 21" walk behind
Husqvarna Requires 3 for 61" deck, *Verify the part fits before purchasing
Center hole: 5/8"
Center to Center: 1.875"
Length: 21"
Outer Hole: 3/8"
Thickness: 0.187"
Width: 2 1/2"
Replaces OEM Numbers:
AYP: 165833, 175064, 176135, 189028, 406706, 406712, 532189028, 532406712, 594893001
Craftsman: 33275, 33524
Husqvarna: 531307235, 532145064, 532165833, 532189028, 532406712, 594893001
Poulan: 406712X431, PP22024, Compatible With/Replacement For:
AYP 21" walk behind
Husqvarna Requires 3 for 61" deck, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- FORTEX FORTIFLEX Bucket Flat Side Black 8Qt (FB108BLACK)
- OREGON Throttle Control Cable (60-522)
- LOGO BRANDS New York Mets 24 Can Cooler (519-63)
- STENS New 330-149 Hi-Lift Blade For Bobcat, Kees, Ferris, Simplicity, Snapper Requires 2 For 32 In. Deck (330-149)
- STENS Mulching Blade 340-266 For Ayp Requires 2 For 42" Deck 134149 (340-266)
- STENS Hi-Lift Blade Fits Oem Ariens Max Zoom 48 Gravely 450200 320-500 (320-500)
- STENS Hi-Lift Blades For Gravely Aladdin 72" Deck 24-1/2"Length 320-519 (320-519)
- STENS Medium-Lift Blade For John Deere D170, G110, 190C And La150 Gy20684 (330-704)
- STENS Notched Air-Lift Blade 310-540 (310-540)
- MTD Blade-Chipper (981-0490)
- Stens Lawn Mowers & Accessories