Shop All Lawn Mower Wheels & Hubs
Stens
Tire 165-584 For At22.5X10.00-8 Hd Field Trax
Mfr # 165-584
Zoro # G304247375
original price:
$177.87
6% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5x10.00-8
- Ply 3
- Tread HD Field Trax
- Tire Rim Dia. 8 in
- Type Tubeless
Product Information
- Brand Stens
- MFR # 165-584
- Zoro # G304247375
- UPC # 23899233915
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 22.5x10.00-8 |
Tire Rim Dia. | 8 in |
Details
Ply | 3 |
Tread | HD Field Trax |
Type | Tubeless |
Max. PSI | 7 |
Replaces | Carlisle 5883B9, John Deere M138664 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Nylon Grill Brush (BQ-GBN)
- LOGO BRANDS Miami Dolphins 20 oz Stainless Tumbler (617-S20T-1)
- BRIGGS & STRATTON GUARD-MUFFLER (593411)
- US HARDWARE LOCK DOOR RV W/LEV2-3/8"" (RV-112B)
- STENS New Tire For Kenda 220A1027 Tire Size 15X6.00-6, Tread Super Turf (160-402)
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- STENS New Tire For Carlisle 510016 Tire Size 22X11.00-10, Tread All Trail (165-074)
- STENS 2 Deck Wheels For Cub Cadet 318 358 359 Case Gilson Hako Lesco (210-054)
- STENS Solid Wheel Assembly 175-633 For Exmark 103-0069 (175-633)
- STENS Kenda Tire, 20 X 8.00-8 Turf Rider, 4-Ply 160-621 (160-621)
- BRIGGS & STRATTON Wheel (209322GS)
- Stens Lawn Mower Wheels & Hubs