Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Throttle Control Cable For Bobcat Walk Behind Versa-Deck With 14 Hp Kawasaki Engines 118020-07
Mfr # 290-595
Zoro # G404263305
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Bobcat 118020-07
- Cable Length 31-1/4 in
- Cable Ends Z Bend
- Conduit Length 29 in
Product Information
- Brand Stens
- MFR # 290-595
- Zoro # G404263305
- UPC # 23899127337
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 31-1/4 in |
Conduit Length | 29 in |
Details
Replaces OEM Part | Bobcat 118020-07 |
Cable Ends | Z Bend |
Description
Stens Cables are a great OEM replacement option. Choke cables, drive, throttle cables and more. We offer cables for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Insulated Wand, Stainless, 79" (85.202.029S)
- PLANO Edge Professional 3600 Standard Stowaway (PLASE360)
- GLOBAL HARVEST FOODS 5 lbs Songbird Selections Wild Bird & Poultry Bird Seed Fruits & Nuts (GL8066)
- STENS Tip And Nozzle Size 4.5 Pressure Washer Nozzle Accessory Kit For General Pump, (5-Pack) 1/4In. (758-984)
- STENS Engine Control Cable For Husqvarna, Ayp 22" Decks 130861, 532130861; 290-245 (290-245)
- STENS Closed Spoon Shop Pack Ryan Lawnaire Iv 522361 373-018 (373-018)
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- STENS Carburetor For Lct 208Cc Gen 2 Winter Engine 03122 Tractor (520-356)
- STENS Hydro Gear Hydro Pump For Exmark Turf Tracer Mower 103-4611 025-027 (025-027)
- STENS Choke Cable For Cub Cadet 946-04121 290-631 (290-631)
- AFTERMARKET 3 Bolt Starter Solenoid for Farmtrac 450 520 680 435 535 665 70 80 35 45 602 665 (ELS60-0041)
- Stens Lawn Mowers & Accessories