Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Thermal Relief Valve For Inlet 1/2", Temp 140°F, Inlet Thread Mnpt
Mfr # 758-614
Zoro # G604265260
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- GPM 10.5
- Inlet Thread Type MNPT
- Temperature 140°F
- Inlet 1/2 in
Product Information
- Brand Stens
- MFR # 758-614
- Zoro # G604265260
- UPC # 23899549542
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
GPM | 10.5 |
Inlet Thread Type | MNPT |
Temperature | 140°F |
Inlet | 1/2 in |
Description
Stens Valve and valve parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Nylon Lifting Sling - Eye-To-Eye Loop - 6' Long x 1" Wide Universal Fit (OTK20-0239)
- AFTERMARKET Steering Arm Fits Massey Ferguson 165 30 31 3165 175 514281M91 (534155M91)
- PURE GARDEN 50-Pound Fillable Umbrella Base (50-LG1209)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- STENS New Ignition Coil For Kohler Xt675 And Xt800 14 584 16-S (055-038)
- STENS Engine Maintenance Kit 785-531 For Briggs & Stratton 5135B (785-531)
- STENS Spindle Assembly 285-251 For John Deere Tca24880 (285-251)
- STENS Tube For Carlisle 320260, Tube Size 13X5.00-6 (5.30X4.50-6, 14-6); 170-043 (170-043)
- STENS Starter Solenoid For Ayp Husqvarna Snapper Lawn Boy Lt11 Lt12 435-103 (435-103)
- STENS High Back Seat For Kubota B1550D, B1550E. B1550Hstd, B1550Hste (3010-0051)
- AFTERMARKET New Feeder House Jack Shaft Drive Hub Made Fits Case-IH Combine Models (398526A1)
- Stens Riding Lawn Mower & Small Tractor Parts