Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Steering Cable 290-956 For Mtd 946-0956C
Mfr # 290-956
Zoro # G404264586
original price:
$11.19
10% off
new price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part MTD 746-0956, 746-0956A, 746-0956B, 746-0956C, 946-0956A, 946-0956B, 946-0956C, Troy-Bilt 746-0956B, 946-0956B, 946-0956C
- Cable Ends Z Bend
- Conduit Length 36-1/4 in
- Cable Length 38-1/2 in
Product Information
- Brand Stens
- MFR # 290-956
- Zoro # G404264586
- UPC # 23899490905
- Country of Origin Mexico
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 36-1/4 in |
Cable Length | 38-1/2 in |
Details
Replaces OEM Part | MTD 746-0956, 746-0956A, 746-0956B, 746-0956C, 946-0956A, 946-0956B, 946-0956C, Troy-Bilt 746-0956B, 946-0956B, 946-0956C |
Cable Ends | Z Bend |
Description
Stens Steering parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Regal Peacock Garden Sculpture: Large (DB20191)
- KUSHLAN PRODUCTS Stainless Steel Multi-Purpose Grade Mixer, 115 V, 3/4 HP, 5.5 cu ft. Stainless Steel Drum, FDA Compliant (550SS)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- CHAPIN Hose with Clamps 48In. (6-6141)
- STENS Large Rubber Pal Coated Gloves (751-025)
- STENS Inline Fuel Shutoff Valve For Exmark 1-633347, Husqvarna 539102679; 120-633 (120-633)
- STENS Muffler For Briggs & Stratton 100200, 135200, 170400, 171400; 105-163 (105-163)
- STENS Solid State Module 440-417 For Briggs & Stratton 398811 (440-417)
- STENS Hose Clamp 120-140 Fits 1/4" Thru 1/2" Od Hose (120-140)
- STENS Electric Pto Clutch 255-869 For Warner 5219-172 (255-869)
- BRIGGS & STRATTON Pulley, Spindle (5.75") (7029245YP)
- Stens Riding Lawn Mower & Small Tractor Parts