Shop All Trimmer Accessories
Stens
Starter Switch
Mfr # 430110
Zoro # G4341601
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application John Deere/am38227
- Type Magneto Ignition Type; Positions: 3; Terminals: 6
- For Use With John Deere S910 and S930 front mount, 108, 112, 116 lawntractors, 316, 318, 420 garden tractors, GS25, GS30, GS45, GS75, HD45, HD75, 111 series 120000 and higher; and 11T660
Product Information
- Brand Stens
- MFR # 430110
- Zoro # G4341601
- UPC # 023899091942
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | Starter Switch |
Application | John Deere/am38227 |
Type | Magneto Ignition Type; Positions: 3; Terminals: 6 |
For Use With | John Deere S910 and S930 front mount, 108, 112, 116 lawntractors, 316, 318, 420 garden tractors, GS25, GS30, GS45, GS75, HD45, HD75, 111 series 120000 and higher; and 11T660 |
Description
Starter Switch, Magneto Ignition Type; Positions: 3; Terminals: 6, For Use With John Deere S910 and S930 front mount, 108, 112, 116 lawntractors, 316, 318, 420 garden tractors, GS25, GS30, GS45, GS75, HD45, HD75, 111 series 120000 and higher; and 11T660, Application John Deere/am38227
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch (946-0506)
- UWS TWO DOOR DIAMOND PLATE ALUMINUM NORTHERN DOG BOX (48X48 BASE 27IN TALL) (DB-4848N)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Navy, 80"x26"x3" (60-479-015501-RT)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- STENS New Trimmer Line Cutter For Order 1 To Receive 25, Bend Line And Insert Into Cutter (051-299)
- STENS New Razor Trimmer Line For Approximate Length 115 Ft., Color Gray, Diameter 0.095 In. (380-911)
- STENS Silver Streak Edge Trimmer Line Fits .130 1 Lb. Donut 380-824 (380-824)
- STENS Edger Blade, 9 In. (375360)
- STENS Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635 (380-635)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- STENS Silver Streak Fire Trimmer Line For .080 3 Lb. Spool, 380-631 (380-631)
- Stens Trimmer Accessories