Shop All Trimmer Accessories
This Product is Discontinued
Stens
Star Edger Blade, 9 In. Dia. (Discontinued)
Mfr # 375585
Zoro # G7529401
This Product is Discontinued
Key Features
- Type 9 in Dia
- Application Trailmate/11250
- Size 9 in diameter Thickness .90 Center Hole 5/8 in
Product Information
- Brand Stens
- MFR # 375585
- Zoro # G7529401
- UPC # 023899040179
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Size | 9 in diameter Thickness .90 Center Hole 5/8 in |
Details
Item | Star Edger Blade |
Type | 9 in Dia |
Application | Trailmate/11250 |
Description
Star Edger Blade, 9 In. Dia, Application Trailmate/11250, Size 9 In. diameter Thickness .90 Center Hole 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.