Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Spindle Assembly Fits For Great Dane 200262 Gravely 00200262 285-744
Mfr # 285-744
Zoro # G404264395
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Includes Mounting Bolts and Top Nut
- Replaces OEM Part Gravely 00200262, Great Dane 200262, D18030
- Outside Dia. 5-5/8 in
Product Information
- Brand Stens
- MFR # 285-744
- Zoro # G404264395
- UPC # 23899491476
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 6-1/2 in |
Outside Dia. | 5-5/8 in |
Details
Includes | Mounting Bolts and Top Nut |
Replaces OEM Part | Gravely 00200262, Great Dane 200262, D18030 |
Description
Engineered with precision, Stens spindle assemblies maximize lawn mower power while enhancing the efficiency of the pulley system performance. Stens spindle assemblies rotate blades with a consistent and smooth motion for a perfectly even cut. Solidly build to handle the rigors of lawn care, these spindle assemblies resist damage from hazards commonly encountered outdoors. Improved resistance to damage means these spindle assemblies keep working at optimal performance standards over a longer service life. Spindle assemblies come completely built and ready for installation, which saves the labor of refurbishing an older one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman PerfectFlow™ 2-Burner Classic Stove - Propane (2000037883)
- TUBEX Tubex Combitube Tree Shelters (TC4)
- BRIGGS & STRATTON Vacuum Hose (694000)
- JACKSON PROFESSIONAL TOOLS 5/8 X 100' Pro-flow HD Professional Garden Hose (4003800)
- STENS Throttle Control Cable Exmark 109-8167 Lazer Z Next Lazer Z 290-340 (290-340)
- STENS Oem Replacement Blade Control Cable For Mtd Push Mowers 290-643 (290-643)
- STENS Drive Disc 240-068 For Ariens 03248300 (240-068)
- STENS Chute Cable / Mtd 946-04477 290-960 (290-960)
- STENS Heavy-Duty V-Idler, Exmark 1-633166, 0.625 Id, 6 Width 280-870 (280-870)
- STENS Bearing 215-202 For Snapper 7010756Yp (215-202)
- BRIGGS & STRATTON Spring, Extension (165X76SEMA)
- Stens Riding Lawn Mower & Small Tractor Parts