Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Solid Braid Starter Rope #4 1/2 Solid Braid; 146-100 200'
Mfr # 146-100
Zoro # G704263388
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200 ft
- Diameter 9/64 in
Product Information
- Brand Stens
- MFR # 146-100
- Zoro # G704263388
- UPC # 23899008018
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 200 ft |
Diameter | 9/64 in |
Description
Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- SEYMOUR MIDWEST Sod Lifter, D-Grip, 30 in., Forged Steel (49079GRA)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- STENS Blade Bolt Kit / 108 Piece Kit (415-109)
- STENS New Ignition Switch For Snapper Series 6-11 7018816, 1-8816, 7018816Yp (430-144)
- STENS Recoil Starter Assembly 150-365 For Briggs & Stratton 796497 (150-365)
- STENS Replacement Drive Cable For Toro 22"Walk Behind Mower 105-1844 290-927 (290-927)
- STENS Spindle Assembly For Ayp 532192870, 285-585 (285-585)
- STENS Metal Safety Diesel Can 765-200 Eagle 5 Gallon With Funnel (765-200)
- DB ELECTRICAL Hydraulic Hose 3/8" ID, 4780 Max PSI For Industrial Tractors; (3001-0007)
- Stens Riding Lawn Mower & Small Tractor Parts