Shop All Plowing Equipment & Parts
Stens
Skid Shoe For Troy-Built 1724868, 1728567, 1728567001, 1758567010
Mfr # 780-126
Zoro # G904249663
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-5/8 in
- Length (In.) 8-1/4 in
- Material Steel
- Replaces MTD 1724868, 1728567, 1728567001, 1728567010, 1758567010, 1758567021, Troy-Bilt 1724868, 1728567, 1728567001, 1728567010, 1758567010, 1758567021
- Center to Center 3 in
Product Information
- Brand Stens
- MFR # 780-126
- Zoro # G904249663
- UPC # 23899485482
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Width | 2-5/8 in |
Length (In.) | 8-1/4 in |
Details
Material | Steel |
Replaces | MTD 1724868, 1728567, 1728567001, 1728567010, 1758567010, 1758567021, Troy-Bilt 1724868, 1728567, 1728567001, 1728567010, 1758567010, 1758567021 |
Center to Center | 3 in |
Description
Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Ignition 6 (01003581P)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 1 gal. (1-128-4C)
- ANCOR Ancor 104010 Primary Wire #14 AWG/2mm - Black, 100' (104010)
- STENS Belt For Craftsman 48324, Std324980, Goodyear 84980 Lawn Mowers (248-098)
- STENS Mtd Shave Plate For Mtd 315-616E190, 315E646F190, 315E666H190, 316-616E190 (780-108)
- STENS Replacement Skid Shoe Plate For Murray Craftsman 780-257 (780-257)
- STENS Scraper Bar For Honda Hs 520 76322-V10-020 (780-404)
- STENS Skid Shoe 780-712 For Toro 106-4588-01 (780-712)
- STENS Scraper Bar 780-954 For Toro 105-9976-01 (780-954)
- STENS Metal Scraper Bar, Fits Mtd: 26 Two-Stage Snowblowers, 1992 And Newer, 26 Length, 2-1/4 Width (780-432)
- FISHER Mounting Kit, Steel, Black, 28" L, 10" H (35133-1)
- Stens Plowing Equipment & Parts